Marine Component Speaker System - 200W, 6.5in Woofer, IP-44 Marine Grade, Heavy Duty Magnet

  • Mfr # PLMR6KB
  • Zoro # G001902157
product price: 
$
61.99
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLMR6KB
Zoro #
G001902157
UPC #
842893135564
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Weather-Resistant Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Poly Carbon Cone, Butyl Rubber Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware What's in the Box: - (2) 6.5” Component Speaker - (2) Tweeter - Passive Crossover - Wiring Kit - Mounting Hardware Technical Specs: - MAX Power: 200 Watt - RMS Power: 100 Watt - Marine Grade Rating: IP-44 - Impedance: 4 Ohm - Frequency Response: 85Hz - 6kHz - Magnet Structure: 8 oz. - Housing Construction Material: Engineered ABS - Sensitivity: 90dB - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 1.4KHz-24kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews