Shop EEVELLE

Boat Cover BASS BOAT Angled Transom Inboard Fits 15ft 6in L up to 91in W Navy

  • Mfr # SFATB1590-NVY

  • Zoro # G911555252


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 91" WIDTH
Material
SUNFLAIR Fabric
For Use With
BASS BOAT - Angled Transom Inboard
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFATB1590-NVY
Zoro #
G911555252
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 91" WIDTH
Material
SUNFLAIR Fabric
For Use With
BASS BOAT - Angled Transom Inboard
Item
Boat Cover
Color
Navy
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.