Shop EEVELLE
See all product information
Create Account
Boat Cover BASS BOAT Angled Transom, Outboard Fits 12ft 6in L up to 80in W Navy
Mfr # WSATB1280B-NVY
Zoro # G311573061
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12'6" LENGTH up to 80" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
BASS BOAT - Angled Transom w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSATB1280B-NVY
- Zoro #
- G311573061
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 12'6" LENGTH up to 80" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- BASS BOAT - Angled Transom w/ Outboard