Shop EEVELLE

Boat Cover BAY BOAT Rounded Bow, Center Console, TTop, Outboard Fits 28ft 6in L up to 120in W Royal

  • Mfr # WSBCCTT28120B-RYL

  • Zoro # G911573485


product price:  $1,296.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 28'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSBCCTT28120B-RYL
Zoro #
G911573485
UPC #
-
Country of Origin
United States

Details

Application
Fits 28'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Color
Royal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.