Boat Cover BAY BOAT Rounded Bow, Outboard Fits 22ft 6in L up to 120in W Charcoal

  • Mfr # WSBCCTT22120B-CHL

  • Zoro # G211571815


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 22'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSBCCTT22120B-CHL
Zoro #
G211571815
UPC #
-
Country of Origin
United States

Details

Application
Fits 22'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Charcoal
For Use With
BAY BOAT - Rounded Bow, Center Console, T-Top w/ Outboard
Item
Boat Cover

Description

Center Console, Ttop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.