Shop EEVELLE
See all product information
Create Account
Boat Cover CABIN CRUISER Inboard Fits 19ft 6in L up to 102in W Charcoal
Mfr # WSHPCBN19102-CHL
Zoro # G211563827
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSHPCBN19102-CHL
- Zoro #
- G211563827
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 19'6" LENGTH up to 102" WIDTH
- Color
- Charcoal
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- CABIN CRUISER Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric