
Shop EEVELLE
See all product information
Boat Cover CABIN CRUISER Inboard Fits 23ft 6in L up to 102in W Khaki
Mfr # WSHPCBN23102-KHA
Zoro # G511568157
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSHPCBN23102-KHA
Zoro #
G511568157
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 102" WIDTH
Item
Boat Cover
Series
Windstorm
For Use With
CABIN CRUISER Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.