Shop EEVELLE

Boat Cover CABIN CRUISER, Outboard Fits 25ft 6in L up to 120in W Royal

  • Mfr # WSHPCBN25120B-RYL

  • Zoro # G711569077


product price: 
$
1,039.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 25'6" LENGTH up to 120" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CABIN CRUISER w/ Outboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSHPCBN25120B-RYL
Zoro #
G711569077
UPC #
-
Country of Origin
United States

Details

Application
Fits 25'6" LENGTH up to 120" WIDTH
Color
Royal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CABIN CRUISER w/ Outboard
Item
Boat Cover

Ratings & reviews