
Shop EEVELLE
See all product information
Boat Cover CUDDY CABIN Hard Top Inboard Fits 28ft 6in L up to 120in W Black
Mfr # SCVCCTT28120-BLK
Zoro # G511544380
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Application
28'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING Center Console, T-Top Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVCCTT28120-BLK
Zoro #
G511544380
UPC #
-
Country of Origin
United States
Details
Application
28'6" LENGTH 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING Center Console, T-Top Inboard
Color
Black
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.