Shop EEVELLE

Boat Cover CUDDY CABIN Inboard Fits 24ft 6in L up to 102in W Royal

  • Mfr # WSVCDY24102-RYL

  • Zoro # G011574139


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 24'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CUDDY CABIN Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVCDY24102-RYL
Zoro #
G011574139
UPC #
-
Country of Origin
United States

Details

Application
Fits 24'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Royal
Item
Boat Cover
For Use With
CUDDY CABIN Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.