Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 30ft 6in L up to 120in W Charcoal
Mfr # WSVCDY30120-CHL
Zoro # G311562331
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCDY30120-CHL
- Zoro #
- G311562331
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 30'6" LENGTH up to 120" WIDTH
- Color
- Charcoal
- For Use With
- CUDDY CABIN Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.