
Boat Cover CUDDY CABIN Inboard Fits 33ft 6in L up to 120in W Black
Mfr # SCVCDY33120-BLK
Zoro # G311535144
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 33'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVCDY33120-BLK
Zoro #
G311535144
UPC #
-
Country of Origin
United States
Details
Application
Fits 33'6" LENGTH up to 120" WIDTH
Color
Black
For Use With
CUDDY CABIN Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.