
Boat Cover DECK BOAT Low Rails Inboard Fits 27ft 6in L up to 102in W Black
Mfr # SFDEK27102-BLK
Zoro # G211562455
product price:Â $1,343.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails Inboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDEK27102-BLK
Zoro #
G211562455
UPC #
-
Country of Origin
United States
Details
Application
Fits 27'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails Inboard
Color
Black
Material
SUNFLAIR Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.