
Boat Cover DECK BOAT Modified V Inboard Fits 23ft 6in L up to 102in W Black
Mfr # WSMVPD23102-BLK
Zoro # G511561080
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
DECK BOAT - Modified V Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSMVPD23102-BLK
Zoro #
G511561080
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 102" WIDTH
Item
Boat Cover
Color
Black
Series
Windstorm
For Use With
DECK BOAT - Modified V Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.