Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Ski Tower, Outboard Fits 20ft 6in L up to 102in W Navy
Mfr # SCDKSK20102B-NVY
Zoro # G311556439
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Ski Tower w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCDKSK20102B-NVY
- Zoro #
- G311556439
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 20'6" LENGTH up to 102" WIDTH
- Color
- Navy
- For Use With
- DECK BOAT - Ski Tower w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover