Shop EEVELLE

Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 28ft 6in L up to 102in W Royal

  • Mfr # WSDKWT28102-RYL
  • Zoro # G911562502

product price: 
$
969.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 28'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSDKWT28102-RYL
Zoro #
G911562502
UPC #
-
Country of Origin
United States

Details

Application
Fits 28'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Color
Royal
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews