Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 28ft 6in L up to 102in W Charcoal
- Mfr # WSDKWT28102-CHL
- Zoro # G311562362
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSDKWT28102-CHL
- Zoro #
- G311562362
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 28'6" LENGTH up to 102" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Charcoal
- Item
- Boat Cover
- For Use With
- DECK BOAT - Walk Thru Windshield Inboard