Shop EEVELLE
See all product information
Create Account
Boat Cover DRIft BOAT, Outboard Fits 17ft L up to 84in W Black
Mfr # WSDFT1784B-BLK
Zoro # G911569846
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17' LENGTH up to 84" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSDFT1784B-BLK
- Zoro #
- G911569846
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 17' LENGTH up to 84" WIDTH
- For Use With
- DRIFT BOAT w/ Outboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black
- Item
- Boat Cover