Shop EEVELLE
See all product information
Create Account
Boat Cover DRIft BOAT, Outboard Fits 17ft L up to 84in W Red
Mfr # WSDFT1784B-RED
Zoro # G811569779
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 17' LENGTH up to 84" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DRIFT BOAT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSDFT1784B-RED
- Zoro #
- G811569779
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 17' LENGTH up to 84" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Red
- Series
- Windstorm
- For Use With
- DRIFT BOAT w/ Outboard
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.