Shop EEVELLE

Boat Cover DRIft BOAT, Outboard Fits 17ft L up to 84in W Khaki

  • Mfr # WSDFT1784B-KHA

  • Zoro # G611569818


product price: 
$
467.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 17' LENGTH up to 84" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DRIFT BOAT w/ Outboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSDFT1784B-KHA
Zoro #
G611569818
UPC #
-
Country of Origin
United States
Application
Fits 17' LENGTH up to 84" WIDTH
Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
For Use With
DRIFT BOAT w/ Outboard

Ratings & reviews