
Boat Cover DRIft BOAT, Outboard Fits 18ft L up to 96in W Khaki
Mfr # SCDFT1896B-KHA
Zoro # G311553322
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 18' LENGTH up to 96" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCDFT1896B-KHA
Zoro #
G311553322
UPC #
-
Country of Origin
United States
Details
Application
Fits 18' LENGTH up to 96" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.