Boat Cover FISH & SKI Walk Thru Windshield, Outboard Fits 28ft 6in L up to 102in W Silver

  • Mfr # SCVNWT28102B-SLR

  • Zoro # G311547970


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVNWT28102B-SLR
Zoro #
G311547970
UPC #
-
Country of Origin
United States

Details

Application
Fits 28'6" LENGTH up to 102" WIDTH
Color
Silver
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
FISH & SKI - Walk Thru Windshield w/ Outboard
Item
Boat Cover
Series
Silvercloud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.