Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 13ft 6in L up to 74in W Royal
Mfr # WSINF1374B-RYL
Zoro # G911572112
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 74" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
INFLATABLE w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSINF1374B-RYL
- Zoro #
- G911572112
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 13'6" LENGTH up to 74" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Royal
- For Use With
- INFLATABLE w/ Outboard
- Item
- Boat Cover