
Boat Cover INFLATABLE, Outboard Fits 14ft 6in L up to 74in W Charcoal
Mfr # WSINF1474B-CHL
Zoro # G011572340
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 74" WIDTH
For Use With
INFLATABLE w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINF1474B-CHL
Zoro #
G011572340
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 74" WIDTH
Item
Boat Cover
Color
Charcoal
For Use With
INFLATABLE w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.