Boat Cover INFLATABLE, Outboard Fits 15ft 6in L up to 76in W Khaki

  • Mfr # SCINF1576B-KHA

  • Zoro # G711535416


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
INFLATABLE w/ Outboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCINF1576B-KHA
Zoro #
G711535416
UPC #
-
Country of Origin
United States

Details

Application
Fits 15'6" LENGTH up to 76" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
For Use With
INFLATABLE w/ Outboard
Item
Boat Cover
Series
Silvercloud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.