Shop EEVELLE
See all product information
Create Account
Boat Cover INFLATABLE, Outboard Fits 22ft 6in L up to 111in W Black
- Mfr # WSINF22111B-BLK
- Zoro # G311573306
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSINF22111B-BLK
- Zoro #
- G311573306
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 22'6" LENGTH up to 111" WIDTH
- Item
- Boat Cover
- Color
- Black
- For Use With
- INFLATABLE w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm