Shop EEVELLE

Boat Cover INFLATABLE, Outboard Fits 22ft 6in L up to 111in W Red

  • Mfr # WSINF22111B-RED
  • Zoro # G611573099

product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 22'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSINF22111B-RED
Zoro #
G611573099
UPC #
-
Country of Origin
United States
Application
Fits 22'6" LENGTH up to 111" WIDTH
For Use With
INFLATABLE w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Item
Boat Cover
Series
Windstorm

Ratings & reviews