Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 13ft 6in L up to 85in W Charcoal
Mfr # WSJET1385-CHL
Zoro # G811571642
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 13'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSJET1385-CHL
- Zoro #
- G811571642
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 13'6" LENGTH up to 85" WIDTH
- Color
- Charcoal
- For Use With
- JET BOAT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm