Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 15ft 6in L up to 85in W Royal
Mfr # SCJET1585-RYL
Zoro # G311534192
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 15'6" LENGTH up to 85" WIDTH
For Use With
JET BOAT Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJET1585-RYL
- Zoro #
- G311534192
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 15'6" LENGTH up to 85" WIDTH
- For Use With
- JET BOAT Inboard
- Color
- Royal
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud