This item is Discontinued.

Eevelle Boat Cover JET BOAT Inboard Fits 19ft 6in L up to 92in W Charcoal SBJET1992-CHG

Boat Cover JET BOAT Inboard Fits 19ft 6in L up to 92in W Charcoal (Discontinued)

  • Mfr # SBJET1992-CHG
  • Zoro # G911549312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBJET1992-CHG
Zoro #
G911549312
UPC #
-
Country of Origin
United States

Details

Application
Fits 19'6" LENGTH up to 92" WIDTH
Item
Sunbrella Boat Cover
For Use With
JET BOAT Inboard
Material
100% GENUINE Sunbrella FABRIC
Color
Charcoal
Series
Windstorm Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.