Shop EEVELLE
See all product information
Create Account
Boat Cover JET BOAT Inboard Fits 19ft 6in L up to 92in W Khaki
- Mfr # SCJET1992-KHA
- Zoro # G411537024
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 19'6" LENGTH up to 92" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
JET BOAT Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCJET1992-KHA
- Zoro #
- G411537024
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 19'6" LENGTH up to 92" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Khaki
- For Use With
- JET BOAT Inboard
- Item
- Boat Cover
- Series
- Silvercloud