Boat Cover JON BOAT Open, Outboard Fits 16ft 6in L up to 72in W Red

  • Mfr # WSOJB1672B-RED

  • Zoro # G711569046


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 72" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
JON BOAT - Open w/ Outboard
Series
Windstorm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSOJB1672B-RED
Zoro #
G711569046
UPC #
-
Country of Origin
United States

Details

Application
Fits 16'6" LENGTH up to 72" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
For Use With
JON BOAT - Open w/ Outboard
Item
Boat Cover
Series
Windstorm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.