This item is Discontinued.

Eevelle Boat Cover JON BOAT Open, Outboard Fits 24ft 6in L up to 96in W Navy SBOJB2496B-MBL

Boat Cover JON BOAT Open, Outboard Fits 24ft 6in L up to 96in W Navy (Discontinued)

  • Mfr # SBOJB2496B-MBL
  • Zoro # G011539152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBOJB2496B-MBL
Zoro #
G011539152
UPC #
-
Country of Origin
United States

Details

Application
Fits 24'6" LENGTH up to 96" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Item
Sunbrella Boat Cover
Material
100% GENUINE Sunbrella FABRIC
Color
Navy
Series
Windstorm Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.