Boat Cover JON BOAT Open, Outboard Fits 24ft 6in L up to 96in W Navy

  • Mfr # SFOJB2496B-NVY

  • Zoro # G411568349


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 24'6" LENGTH up to 96" WIDTH
For Use With
JON BOAT - Open w/ Outboard
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFOJB2496B-NVY
Zoro #
G411568349
UPC #
-
Country of Origin
United States

Details

Application
Fits 24'6" LENGTH up to 96" WIDTH
Color
Navy
For Use With
JON BOAT - Open w/ Outboard
Item
Boat Cover
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.