Shop EEVELLE

Boat Cover JON STYLE BASS BOAT, Outboard Fits 13ft 6in L up to 75in W Green

  • Mfr # SFJB1375B-HTR

  • Zoro # G311567183


product price:  $642.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 75" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFJB1375B-HTR
Zoro #
G311567183
UPC #
-
Country of Origin
United States

Details

Application
Fits 13'6" LENGTH up to 75" WIDTH
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
For Use With
JON STYLE BASS BOAT w/ Outboard
Color
Green
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.