
Boat Cover PERFORMANCE BOAT Inboard 25ft 6in L 120in W Navy
Mfr # SFPERF25120-NVY
Zoro # G511979595
product price:Â $1,320.99
/ea
Free Shipping & Returns
Key Features
Application
25 ft 6 in length 120 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPERF25120-NVY
Zoro #
G511979595
UPC #
-
Country of Origin
United States
Details
Application
25 ft 6 in length 120 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Color
Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.