
Boat Cover PERSONAL WATERCRAFT Inboard 12ft L 54in W Black
Mfr # SFPWC1254-BLK
Zoro # G111982575
product price:Â $583.99
/ea
Free Shipping & Returns
Key Features
Application
12 ft length 54 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPWC1254-BLK
Zoro #
G111982575
UPC #
-
Country of Origin
United States
Details
Application
12 ft length 54 in width
Color
Black
Item
Boat Cover
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.