Shop EEVELLE
See all product information
Create Account
Boat Cover PERSONAL WATERCRAFT Inboard 12ft L 54in W Royal
- Mfr # SFPWC1254-RYL
- Zoro # G311977593
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Application
12 ft length 54 in width
Material
Sunflair Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFPWC1254-RYL
- Zoro #
- G311977593
- UPC #
- -
- Country of Origin
- United States
- Application
- 12 ft length 54 in width
- Material
- Sunflair Fabric
- Color
- Royal
- For Use With
- PERSONAL WATERCRAFT Inboard
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover