Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 15ft 6in L 86in W Khaki

  • Mfr # SFSK1586B-KHA

  • Zoro # G311978729


product price:  $700.99
/ea
Free Shipping & Returns

Key Features

Application
15 ft 6 in length 86 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFSK1586B-KHA
Zoro #
G311978729
UPC #
-
Country of Origin
United States

Details

Application
15 ft 6 in length 86 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Color
Khaki
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.