This item is Discontinued.

Eevelle Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 16ft 6in L 86in W Pacific Blue SBSK1686B-RYL

Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 16ft 6in L 86in W Pacific Blue (Discontinued)

  • Mfr # SBSK1686B-RYL
  • Zoro # G211978935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSK1686B-RYL
Zoro #
G211978935
UPC #
-
Country of Origin
United States

Dimensions

Width
86 in
Length
16 ft 6 in

Details

For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover
Material
Sunbrella FABRIC
Series
Windstorm Elite Sunbrella
Color
Pacific Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.