This item is Discontinued.

Eevelle Boat Cover TRI HULL RUNABOUT w/ Outboard 20ft 6in L 96in W Green SBTR2096B-FGR

Boat Cover TRI HULL RUNABOUT w/ Outboard 20ft 6in L 96in W Green (Discontinued)

  • Mfr # SBTR2096B-FGR
  • Zoro # G811980963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBTR2096B-FGR
Zoro #
G811980963
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Length
20 ft 6 in

Details

Material
Sunbrella FABRIC
For Use With
TRI HULL RUNABOUT w/ Outboard
Color
Green
Series
Windstorm Elite Sunbrella
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.