
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 14ft 6in L 74in W Red
Mfr # SFVR1474-RED
Zoro # G211977556
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 74 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFVR1474-RED
Zoro #
G211977556
UPC #
-
Country of Origin
United States
Details
Application
14 ft 6 in length 74 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Color
Red
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.