GOLDLINE Series, Class B RV Cover, Tan Color, Fits 22-24ft Long RV

  • Mfr # GLRVB2224T

  • Zoro # G210936400


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Length
264
Color
Tan
Width
84
Length (In.)
Fits 22-24ft Long
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRVB2224T
Zoro #
G210936400
UPC #
692089100070
Country of Origin
China

Dimensions

Length
264
Width
84
Length (In.)
Fits 22-24ft Long
RV Length
Fits 22-24ft Long

Details

Color
Tan
Material
Fabric
Series
GOLDLINE
RV Style
Class B RV

Description

Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.