Shop EEVELLE
See all product information
Create Account
GOLDLINE Series, Pop Up Trailer RV Cover, Gray Color, Fits 22-24ft Long RV
Mfr # GLRVPU2224G
Zoro # G910936298
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Color
Gray
Length (In.)
Fits 22-24ft Long
Width
85
Length
264
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLRVPU2224G
- Zoro #
- G910936298
- UPC #
- 692089100865
- Country of Origin
- China
Dimensions
- Length (In.)
- Fits 22-24ft Long
- Width
- 85
- Length
- 264
- RV Length
- Fits 22-24ft Long
Details
- Material
- Fabric
- Color
- Gray
- Series
- GOLDLINE
- RV Style
- Pop Up Trailer RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.