Shop EEVELLE
See all product information
Create Account
Meridian Day Chaise Lounge Cover, Red, 36 in L x 30 in W x 82 in H
- Mfr # MDCHSLNG_36W_82L_30H-RED
- Zoro # G910933877
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
36 in L x 30 in W x 82 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCHSLNG_36W_82L_30H-RED
- Zoro #
- G910933877
- UPC #
- 692089380441
- Country of Origin
- Mexico
Dimensions
- Cover Dimensions
- 36 in L x 30 in W x 82 in H
Details
- Color
- Red
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.