Shop EEVELLE
See all product information
Create Account
Meridian Modular Sectional Club Chair Cover, Navy, 34 in L x 34 in W x 30 in H
Mfr # MDSCCS-NVY
Zoro # G510934410
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
34 in
Length
34 in
Cover Dimensions
34 in L x 34 in W x 30 in H
Series
Meridian
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDSCCS-NVY
- Zoro #
- G510934410
- UPC #
- 692089321444
- Country of Origin
- Mexico
- Item
- Modular Sectional Club Chair Cover
- Color
- Navy
- Series
- Meridian
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.