Shop EEVELLE

Meridian Oval Table Set Cover, Burgundy, 122 in L x 25.5 in W x 82 in H

  • Mfr # MDTBLOVL_122L_82W_25H-BRG

  • Zoro # G710934395


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
122 in L x 25.5 in W x 82 in H
Series
MERIDIAN
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
MDTBLOVL_122L_82W_25H-BRG
Zoro #
G710934395
UPC #
692089384159
Country of Origin
Mexico

Dimensions

Cover Dimensions
122 in L x 25.5 in W x 82 in H

Details

Color
Burgundy
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.