Meridian Oval Table Set Cover, Navy, 82 in L x 25 in W x 52 in H

  • Mfr # MDTBLOVL_82L_52W_25H-NVY

  • Zoro # G310933651


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cover Dimensions
82 in L x 25 in W x 52 in H
Series
MERIDIAN
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
MDTBLOVL_82L_52W_25H-NVY
Zoro #
G310933651
UPC #
692089385194
Country of Origin
Mexico

Dimensions

Cover Dimensions
82 in L x 25 in W x 52 in H

Details

Color
Navy
Series
MERIDIAN

Description

Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.