Shop EEVELLE
See all product information
Create Account
MERIDIAN Series, Adirondack Chair Cover - Red, 33L x 36W x 33H
Mfr # MDCHRADR_33W_33D_36H-RED
Zoro # G910932979
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
33 in L x 36 in W x 33 in H
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDCHRADR_33W_33D_36H-RED
- Zoro #
- G910932979
- UPC #
- 692089375041
- Country of Origin
- Mexico
- Color
- Red
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.