MERIDIAN Series, Round Table - Royal Blue, 46L x 46W x 25.5H
Mfr # MDTBLRND_46D_25H-RYL
Zoro # G610933405
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Cover Dimensions
46 in L x 46 in W x 25.5 in H
Series
MERIDIAN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDTBLRND_46D_25H-RYL
Zoro #
G610933405
UPC #
692089389789
Country of Origin
Mexico
Dimensions
Cover Dimensions
46 in L x 46 in W x 25.5 in H
Details
Color
Royal Blue
Series
MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.